Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1/2 In.
Mfr # 36LF10301
Zoro # G5156514
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Inlet Size 1/2"
- Connection Type Single Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
Product Information
- Brand Apollo Valves
- MFR # 36LF10301
- Zoro # G5156514
- UPC # 670750512612
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2 in |
Inlet Size | 1/2" |
Height | 5 8/9 in |
Length | 4 57/64 in |
Details
Connection Type | Single Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 5 to 75 psig |
Material | Lead Free Bronze |
Application | Residential and Commercial |
Preset Pressure Settings | 50 psi |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Strainer | No |
Valve Type | Standard |
Material of Construction | Lead Free Bronze |
Connection | Single Union FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union FNPT, Height 5 8/9 in, Length 4 57/64 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 4" Close Black Pipe Nipple Sch 40 (0330053000)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size (4371004410)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001840)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF40401)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF30601)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF20401)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF12301T)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF40701)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF40601)
- ELSTER 558Wc Flanged 2In Pressure Reducing Regulator Valve (1813B)
- Apollo Valves Valves