Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1 In.
Mfr # 36ELF11501S
Zoro # G5274841
original price:
$150.81
20% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Single Union x Solder
- Body Material LF Bronze, UNS 89836
- Max. Pressure 400 psig
- Max. Temp. 180 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 36ELF11501S
- Zoro # G5274841
- UPC # 670750685675
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 4 5/8 in |
Height | 6 in |
Details
Connection Type | Single Union x Solder |
Body Material | LF Bronze, UNS 89836 |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Preset Pressure Settings | 50 psi |
Pressure Adjustment Range | 15 to 75 psig |
Standards | Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G |
Strainer | No |
Application | Water |
Item | Water Pressure Reducing Valve |
Valve Type | Standard |
Material | Lead Free Bronze |
Connection | Single Union Solder x FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type Single Union Solder x FNPT, Height 6 in, Length 4 5/8 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, Z-Ball, Drilled, S/T, Vented (TBH2200ASTV0Z00)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- WATTS 150Lb Auto Relief Valve (100XL-150)
- THRIFCO PLUMBING 3/4 Quick Repair Coupling (6622031)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401PR)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401T)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF40501)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401S)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501T)
- HONEYWELL Ds06-105-Sus-Lf 2" Ds06 (DS06-105-S)
- Apollo Valves Valves