Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1 In.
Mfr # 36ELF10501T
Zoro # G5286522
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type No Union NPT x FNPT Thread
- Body Material LF Bronze, UNS 89836
- Max. Pressure 400 psig
- Max. Temp. 180 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 36ELF10501T
- Zoro # G5286522
- UPC # 670750685651
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 3 5/8 in |
Height | 6 in |
Details
Connection Type | No Union NPT x FNPT Thread |
Body Material | LF Bronze, UNS 89836 |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Standards | Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G |
Valve Type | Standard |
Strainer | No |
Material | Lead Free Bronze |
Application | Water |
Pressure Adjustment Range | 15 to 75 psig |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Connection | FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type FNPT, Height 6 in, Length 3 5/8 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Union Straight, 16mm Tube Size, Nylon, Black (3106 16 00)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- KOHLER Urinal Strainer, 5"x3-13/16"x1-1/2" Size (K-GP1217811)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 12 In (104-829HC)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF10801)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF20301PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36HLF20501)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36HLF20401)
- ZURN 3/4" 20XL Pressure Reducing Valve (34-20XL)
- Apollo Valves Valves