Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1-1/4 In.
Mfr # 36LF50601
Zoro # G5286513
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Double Union Solder
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 36LF50601
- Zoro # G5286513
- UPC # 670750934315
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4" |
Length | 7-3/4" |
Height | 8-7/8" |
Details
Connection Type | Double Union Solder |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Strainer | No |
Preset Pressure Settings | 50 psi |
Pressure Adjustment Range | 5 to 75 psig |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Application | Residential and Commercial |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Material | Lead Free Bronze |
Material of Construction | Lead Free Bronze |
Connection | Double Union Solder |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 1/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union Solder, Height 8 8/9 in, Length 7 3/4 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASC ENGINEERED SOLUTIONS 1X36 Galvanized Pipe (8700152500)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 10 1/2 in H (EV962714-75)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1B1M2U1-100)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit (EFRU30169RTFGW)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF10801)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF40701)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401T)
- APOLLO VALVES Water Pressure Reducing Valve, 2-1/2 In. (36HLF20901)
- Apollo Valves Valves