Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1-1/2 In.
Mfr # 36LF10701
Zoro # G5155875
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Inlet Size 1 1/2"
- Connection Type Single Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
Product Information
- Brand Apollo Valves
- MFR # 36LF10701
- Zoro # G5155875
- UPC # 670750518560
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet Size | 1 1/2" |
Height | 8 8/9 in |
Length | 6 5/8 in |
Details
Connection Type | Single Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 5 to 75 psig |
Material | Lead Free Bronze |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Strainer | No |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Valve Type | Standard |
Application | Residential and Commercial |
Connection | Single Union FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union FNPT, Height 8 8/9 in, Length 6 5/8 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Tlt St Elng Basket Weave (133SLOW-000)
- ZORO SELECT 90 Short Sweep Bend, Cast Iron, 4 in (220468)
- SMITH-COOPER 3/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011670)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF50601)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF10301)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF50701)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF50401)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF N55BU)
- Apollo Valves Pressure Reducing Valves