Shop All Water Gauges
Apollo Valves
Water Gauge, Pipe Size 1/2 In, MNPT
Mfr # 2010500
Zoro # G2765262
original price:
$92.47
21% off
new price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection MNPT
- Body Material Bronze
- Max. Pressure 125 psig
- Max. Temp. 350 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 2010500
- Zoro # G2765262
- UPC # 670750525148
- Country of Origin United States
- Category Water Gauges
Dimensions
Pipe Size | 1/2 in |
Glass Length | 12 in |
Center to Center Length | 13 1/4 in |
Gauge Glass Length | 12 in |
Compatible Pipe Size | 1/2 in |
Gauge Glass Diameter | 5/8 in |
Details
Item | Water Gauge |
Connection | MNPT |
Body Material | Bronze |
Max. Pressure | 125 psig |
Max. Temp. | 350 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 2 |
Wheel Material | Plastic Composition |
Includes | Needle Drain Valve |
Water Gauge Gasket Material | EPDM |
Standards | CRN Registered OF6616.5C |
Stem Packing | TFE |
Valve Type | Needle Drain |
Gasket Material | EPDM |
Media Temperature - Maximum | 350 Degrees F |
Connection Type | NPT |
Stem Packing Material | TFE |
Operating Pressure - Maximum | 125 psig |
Description
Water Gauge, Body Material Bronze, Gauge Glass Diameter 5/8 in, Gauge Glass Length 12 in, Center to Center Length 13 1/4 in, Media Temperature - Maximum 350 Degrees F, Gasket Material EPDM, Connection Type NPT, Compatible Pipe Size 1/2 in, Number of Guard Rods 2, Valve Type Needle Drain, Operating Pressure - Maximum 125 psig, Stem Packing Material TFE, Standards CRN Registered OF6616.5C
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Gagecock, Bronze, 5/8 In.OD Glass, PR (N7AB)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-510-30/100-psi/bar-PMC)
- AVEN Probe StainleSS Steel, 6" (20031)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2015100)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT (2345000)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025100)
- APOLLO VALVES Expansion Tank Gauge, 1/2 In, MNPT, Bronze (2070400)
- APOLLO VALVES Water Gauge, Pipe Size 3/4 In, MNPT (2020700)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2435000)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 36In L (LG-36)
- Apollo Valves Water Gauges