Shop All Vacuum Breakers
Apollo Valves
Vacuum Breaker, 2 In, FNPT, 125 psi, 125 psi
Mfr # 38LF10801
Zoro # G5368921
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Lead-Free Bronze
- Width 3-3/4"
- Standards ASSE 1001
- Compliance NSF/ANSI 372
Product Information
- Brand Apollo Valves
- MFR # 38LF10801
- Zoro # G5368921
- UPC # 670750509643
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 3-3/4" |
Height | 4-1/2" |
Size | 2" |
Pipe Size | 2" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Lead-Free Bronze |
Standards | ASSE 1001 |
Compliance | NSF/ANSI 372 |
Temp. Range | 180 Degrees F |
Seal | Silicone |
Max. Pressure | 125 psi |
Body Material | Lead Free Bronze |
Connection | FNPT |
Description
Vacuum Breaker, Size 2 in, Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 4 1/2 in, Width 3 3/4 in, Standards ASSE 1001, Compliance NSF/ANSI 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- KOHLER Trend Plug Button Kit, Replacement (GP30000)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- LEGEND VALVE 3/8" PLASTIC PEX PLUG (461-402)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (3820306)
- APOLLO VALVES Vacuum Breaker, 1 In., FNPT, Bronze, 125 psi (3810501)
- APOLLO VALVES Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi (3820301)
- APOLLO VALVES Vacuum Breaker, 1/2In, FNPT, Bronze, 125 psi (3810301)
- APOLLO VALVES Vacuum Breaker, 3/8In, FNPT, Bronze, 125 psi (3810201)
- APOLLO VALVES Vacuum Breaker, 2 11/16 in H, 3/4 in (38LF30402)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 3/4 X 9 (5323005)
- Apollo Valves Vacuum Breakers