Shop All Valve Accessories
Apollo Valves
Stem Extension, For 94ALF-106-01A, 2-1/2In
Mfr # 78217501
Zoro # G6097095
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 94ALF-206-01A, 94ALF-106-01A
- Size 2 1/2 in
- Body Material Plated Steel
- Temp. Range 0 Degrees to 400 Degrees F
- Includes Extension Stem, Screw, Stem Sleeve, Stop
Product Information
- Brand Apollo Valves
- MFR # 78217501
- Zoro # G6097095
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 2 1/2 in |
Details
Item | Stem Extension Kit |
For Use With | 94ALF-206-01A, 94ALF-106-01A |
Body Material | Plated Steel |
Temp. Range | 0 Degrees to 400 Degrees F |
Includes | Extension Stem, Screw, Stem Sleeve, Stop |
Accessory Type | Stem Extension Kit |
Compatible with Manufacturer Model Number | 94ALF-106-01A, 94ALF-206-01A |
Compatible with Series | 77 |
Product Type | Stem Extension Kit |
Material | Steel |
Operating Temperature - Minimum | 0 Degrees F |
Valve Type | Plumbing Valves |
Operating Temperature - Maximum | 400 Degrees F |
For Use with Mfr. Model Number | 94ALF-106-01A, 94ALF-206-01A |
For Use With Mfr. Model Number | 94ALF-106-01A, 94ALF-206-01A |
Description
Stem Extension Kit, Product Type Stem Extension Kit, Material Steel, Compatible with Series 77, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Extension Stem, Screw, Stem Sleeve, Stop, Compatible with Manufacturer Model Number 94ALF-106-01A, 94ALF-206-01A, Compatible with Grainger Part Number Not Applicable, Valve Type Plumbing Valves
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- ZORO SELECT Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue (4HHE5)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- APOLLO VALVES Air Gap Drain Kit, 3/4 to 1 In, Threaded (AGD401)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217302)
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217702)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- HUDSON VALVE Mounting Bracket, Use w/ 4WXV4 and 4WXV6 (BB03-S)
- Apollo Valves Valve Accessories