Shop All Relief Valves
Apollo Valves
Safety Relief Valve, 1-1/2 In, 100 psi
Mfr # 1060720
Zoro # G3437847
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Product Information
- Brand Apollo Valves
- MFR # 1060720
- Zoro # G3437847
- UPC # 670750879340
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 1 1/2" |
Overall Height | 10 3/4 in |
Overall Length | 5 7/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Test Lever | Yes |
Factory Set Pressure | 100 psi |
Disc Material | Brass ASTM B16 |
Temp. Range | 0 Degrees to 250 Degrees F |
Spring Material | Plated Alloy Steel |
BtuH | 8,238,000 |
Seat Material | Silicone |
Standards | ASME Section IV, CRN, CSA |
Pressure Range | 15 to 160 psi |
Application | Hot Water Heating Boilers and Hot Water Supply Systems |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 100 psi, Pressure Range 15 to 160 psi, 8,238,000 BtuH, Disc Material Brass ASTM B16, Overall Height 10 3/4 in, Application Hot Water Heating Boilers and Hot Water Supply Systems, Overall Length 5 7/8 in, Seat Material Silicone, Spring Material Plated Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME Section IV, CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Georgian Era Single Robe Hook In Polished Nickel (U.6621PN)
- KOHLER Gasket, Flush Valve - 1Pc Toilets (So) (GP83996)
- KOHLER Clc - 30 Shelf Kit (1445688)
- BECK 3/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010009)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 125 psi (1060725)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 50psi, Bronze (1060710)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 150 psi (1060734)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 150 psi (543EEBKMAA0150)
- APOLLO VALVES Relief Valve (1041710)
- APOLLO VALVES Safety Relief Valve, 1-1/4x1-1/2 In, 15psi (13213B15)
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- Apollo Valves Relief Valves