Shop All Backflow Preventers
Apollo Valves
Reduced Pressure Zone Backflow Preventer
Mfr # 4A208A2F
Zoro # G110481833
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze C84400
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 5 7/8 in
- Length 20 1/8 in
- Height 11 in
Product Information
- Brand Apollo Valves
- MFR # 4A208A2F
- Zoro # G110481833
- UPC # 670750110887
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 7/8 in |
Length | 20 1/8 in |
Height | 11 in |
Size | 2 in |
Details
Item | Principle Backflow Assembly 2" |
Body Material | Bronze C84400 |
Temp. Range | 33 Degrees F to 180 Degrees F |
Compliance | ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC |
Features | 5 Year Warranty, Corrosion Resistant, Internal Sensing Passage, Lead-Free, Low Head Pressure Loss, Maximum Protection against Back-Pressure/Back-Siphonage, Modular Captured Spring Relief Valve, Modular Check Valve Cartridges with Easily Replaced Parts, Reversible/Removable Chloramine-Resistant Silicone Seats, Standard with Full Port Ball Valves with Stainless Steel Handles, Threaded Testcock Protectors, Top Mounted Test Cocks |
Connection | NPS |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Standards | ASSE 1013, AWWA C511, CSA B64.4, Federal Public Law 111-380, UL, ULC |
Description
Principle Backflow Assembly 2 In., Size 2 in, Connection NPS, Body Material Bronze C84400, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 7/8 in, Length 20 1/8 in, Height 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Hot 101-1H Crane Faucet (17105E)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHFSS50)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Natural (806FH5)
- DELTA Cassidy Soap Dispenser (RP100735CZPR)
- APOLLO VALVES Double Check Valve Assembly, Size 3/4 In. (4ALF104A2F)
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF106A2F)
- APOLLO VALVES Dual Check Backflow Preventer, 3/8 in (4C10202A)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF208T2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF205A2F)
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- Apollo Valves Valves