Shop All Ball Valves
Apollo Valves
Manual 2-Way Ball Valve, Press, Bronze
Mfr # 77W10601A
Zoro # G9107120
original price:
$104.99
10% off
new price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Brass
- Body Style Inline
- Tube Size 1 1/4"
- Hose I.D. 1 in
Product Information
- Brand Apollo Valves
- MFR # 77W10601A
- Zoro # G9107120
- UPC # 670750896613
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 4.8 in |
Handle Length | 4.63 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Height | 2.46 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Moen0519 Stem Cartridge (S-764-3)
- ANDERSON METALS Union Brass Pipe Fpt 3/8 (738104-06)
- SHARKBITE Female Elbow, 1/2 in Tube Size, Brass, Brass (U308LF)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-41)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77W10301A)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77CLF10201A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70LF-106-01)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF10501)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18NL)
- Apollo Valves Ball Valves