Shop All Ball Valves
Apollo Valves
Manual 2-Way Ball Valve, NPT, Brass
Mfr # 94MBV03
Zoro # G110981746
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Seat Material TFE
- Stem Type Blowout Resistant
- Handle Type Lever
- Standards ANSI Z21.15-2009/CSA 9.1-2009, ASME B16.44-2002, MSS SP-110
Product Information
- Brand Apollo Valves
- MFR # 94MBV03
- Zoro # G110981746
- UPC # 670750241314
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Overall Length | 1.68 in |
Handle Height | 1.13 in |
Ball Opening Size | 0.54 in |
Connection Size - Side 1 | 1/4 in |
Handle Length | 1.69 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Forged Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Slip-Fit Clamp Kit (1119112)
- KORKY Classic Trip Lever, Universal, SS, Chrome (6050GR)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 40 (5P688)
- PFISTER Pfister Shower Arm Flange (960-258J)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF24701)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94ALF-206-01A)
- APOLLO VALVES 2" FNPT Carbon Steel Ball Valve Inline (72-108-01-A)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7014164)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10627)
- APOLLO VALVES IRRIGATION BALL VLV 1 (POLYV1)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R010)
- Apollo Valves Valves