Shop All Valve Accessories
Apollo Valves
KIT, LTCH LCK HNDL W/NUT, YLW
Mfr # 78217702
Zoro # G010981747
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch, Lock Handle, Nut
- Standards CSA, FM, UL Listed
- Operating Temperature - Minimum 0 Degrees F
- Product Type Locking Lever Kit
- Compatible with Brand Apollo
Product Information
- Brand Apollo Valves
- MFR # 78217702
- Zoro # G010981747
- UPC # 191988108229
- Country of Origin Switzerland
- Category Valve Accessories
Details
Item | Valve Accessory |
Includes | Latch, Lock Handle, Nut |
Standards | CSA, FM, UL Listed |
Operating Temperature - Minimum | 0 Degrees F |
Product Type | Locking Lever Kit |
Compatible with Brand | Apollo |
Compatible with Series | 94A |
Compatible with Manufacturer Model Number | 94A |
Operating Temperature - Maximum | 400 Degrees F |
Valve Type | Ball Valves |
Material | Steel |
For Use with Mfr. Model Number | 94A |
For Use With Mfr. Model Number | 94A |
Description
Valve Accessory, Product Type Locking Lever Kit, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible with Manufacturer Model Number 94A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- LEGEND VALVE 2" BLACK 90 STREET ELBOW (350-048C)
- ZORO SELECT Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR88)
- JONES STEPHENS 2" x 6" Galvanized Steel Pipe Nipple (52060)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217202)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217902)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217302)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- ZURN Plunger, 1-1/2 in. Size, Brass (PH6000-HY43)
- Apollo Valves Valves