Shop All Valve Accessories
Apollo Valves
KIT, LTCH LCK HNDL W/NUT, YLW
Mfr # 78217602
Zoro # G110981753
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch, Lock Handle, Nut
- Standards CSA, FM, UL Listed
- Material Steel
- Valve Type Ball Valves
- Compatible with Manufacturer Model Number 94A
Product Information
- Brand Apollo Valves
- MFR # 78217602
- Zoro # G110981753
- UPC # 191988108212
- Country of Origin Switzerland
- Category Valve Accessories
Details
Item | Valve Accessory |
Includes | Latch, Lock Handle, Nut |
Standards | CSA, FM, UL Listed |
Material | Steel |
Valve Type | Ball Valves |
Compatible with Manufacturer Model Number | 94A |
Operating Temperature - Minimum | 0 Degrees F |
Compatible with Brand | Apollo |
Compatible with Series | 94A |
Product Type | Locking Lever Kit |
Operating Temperature - Maximum | 400 Degrees F |
For Use with Mfr. Model Number | 94A |
For Use With Mfr. Model Number | 94A |
Description
Valve Accessory, Product Type Locking Lever Kit, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible with Manufacturer Model Number 94A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (1458005)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV03)
- SPEAKMAN Shower Replacement Valve With Pull Rod (RPG20-1889)
- ZORO SELECT Water Connector Kit, SS, 125 psi, 72" L (41045)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, WHT (78217203)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- APOLLO VALVES Air Gap Drain Kit, 3/4 to 1 In, Threaded (AGD401)
- APOLLO VALVES Air Gap Drain Kit, 2 In, NPT, ABS Plastic (AGD4A2)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- Apollo Valves Valve Accessories