Shop All Valve Accessories
Apollo Valves
KIT, LTCH LCK HNDL W/NUT, WHT
Mfr # 78217203
Zoro # G910981731
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, FM, NSF, UL Listed
- Includes Latch, Lock Handle, Nut
- Operating Temperature - Maximum 400 Degrees F
- Compatible with Manufacturer Model Number 94ALF-A
- Product Type Locking Lever and Stem Nut Kit
Product Information
- Brand Apollo Valves
- MFR # 78217203
- Zoro # G910981731
- UPC # 191988108250
- Country of Origin Switzerland
- Category Valve Accessories
Details
Item | Valve Accessory |
Standards | CSA, FM, NSF, UL Listed |
Includes | Latch, Lock Handle, Nut |
Operating Temperature - Maximum | 400 Degrees F |
Compatible with Manufacturer Model Number | 94ALF-A |
Product Type | Locking Lever and Stem Nut Kit |
Compatible with Brand | Apollo |
Compatible with Series | 94ALF-A |
Material | Steel |
Valve Type | Ball Valves |
Operating Temperature - Minimum | 0 Degrees F |
For Use with Mfr. Model Number | 94ALF-A |
For Use With Mfr. Model Number | 94ALF-A |
Description
Valve Accessory, Product Type Locking Lever and Stem Nut Kit, Material Steel, Compatible with Series 94ALF-A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible with Manufacturer Model Number 94ALF-A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, NSF, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/16" x 1/4" Male NPT (PC5/16-N2)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Polished Mirror, 4 Shelves (52WH304DPFX)
- DELTA Delta 81T Flush Valve Fits Sloan/Zurn (81T201-30)
- EASY HEAT Connection Kit (10802)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217802)
- APOLLO VALVES Stem Extension, For 94ALF-105-01A, 1 In. (78217401)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217902)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217202)
- SANITUBE Butterfly Valve Repair Kit, 1-EPDM Seat (TCBFSERK-300)
- Apollo Valves Valve Accessories