Shop All Globe Valves
Apollo Valves
Globe Valve, 1/4 In., FNPT, Carbon Steel
Mfr # 60B20124
Zoro # G5296995
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/4"
- Shape - Globe Valves Angle
- Connection Type FNPT
Product Information
- Brand Apollo Valves
- MFR # 60B20124
- Zoro # G5296995
- UPC # 670750764707
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length - Valves | 2 1/4 in |
Inlet to Outlet Length | 2-1/4" |
Description
Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 600 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 1/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Poly King Nipple, 1-1/2", Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (49030650)
- SHARPE VALVES 3" FNPT Ductile Iron Oil Patch Ball Valve Inline (4353014980)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068318)
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B20324)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- HANCOCK Manual 2680 Steel Socket Weld 1/2In Globe Valve (4102W1)
- Apollo Valves Valves