Shop All Gate Valves
Apollo Valves
Gate Valve, 1 In., Low Lead Bronze
Mfr # 30LF03501PR
Zoro # G4650956
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Press
- Body Material Lead-Free Bronze
- Valve Max. Fluid Temp. 250 Degrees F
- Pipe Size - Valves 1"
Product Information
- Brand Apollo Valves
- MFR # 30LF03501PR
- Zoro # G4650956
- UPC # 670750687518
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 4 45/64 in |
Overall Length | 9.5 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Handle Height | 6.71 in |
Nominal Valve Size | 1 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 72.3, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163375003)
- KLEIN TOOLS Professional 4-in-1 Tube Bender (89030)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- GERSON STRAINERS BLUE MESH 125 MICRON (125/SLV) (GE010914B)
- APOLLO VALVES Gate Valve, 2 In., Low Lead Bronze (30LF03801PR)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF00401PR)
- APOLLO VALVES Gate Valve, 1-1/4 In., Low Lead Bronze (30LF03601PR)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF03401PR)
- MUELLER GATE VALVE BRONZE 2 in. IPS (100-208)
- WATTS Gate Valve, Class 250, 4 In. (OSY-RW-Gate 4)
- SHARPE VALVES Gate Valves, 300# Flanged, 2-1/2" Size (4371005210)
- Apollo Valves Gate Valves