Shop All Gate Valves
Apollo Valves
Gate Valve, 1-1/4 In., Low Lead Bronze
Mfr # 30LF03601PR
Zoro # G4660406
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Press
- Body Material Lead-Free Bronze
- Handle Material Malleable Iron
- Wedge Material Bronze
Product Information
- Brand Apollo Valves
- MFR # 30LF03601PR
- Zoro # G4660406
- UPC # 670750687556
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet to Outlet Length | 5 1/8 in |
Pipe Size - Valves | 1 1/4" |
Overall Length | 9.5 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 8.1 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 80, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Pvc Liner, 40Ml, 5x100 ft., Gray (83448)
- T&S BRASS Pre Rinse Unit Deck (B0113)
- VAL-MATIC Air Vac Valve, FNPT, 1 x 1, CI (101ST)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF00401PR)
- APOLLO VALVES Gate Valve, 2 In., Low Lead Bronze (30LF03801PR)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF03401PR)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- ASAHI Valve, Gate, 8", PVC, Flanged, PP, FKM (1242080)
- Apollo Valves Gate Valves