Shop All Gate Valves
Apollo Valves
Gate Valve, 1-1/2 In., Low Lead Bronze
Mfr # 30LF03701PR
Zoro # G4669427
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Press
- Body Material Lead-Free Bronze
- Handle Material Malleable Iron
- Valve Stem Type Non-Rising
Product Information
- Brand Apollo Valves
- MFR # 30LF03701PR
- Zoro # G4669427
- UPC # 670750687600
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 6 1/8 in |
Pipe Size - Valves | 1 1/2" |
Overall Length | 9.5 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 9.08 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 119, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Faucet Cover, Foam, 1 In (FC1)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm W/Slide Bar 4S (51140-SS-PR)
- ZORO SELECT Pipe Nipple, Aluminum, 3/8 (M)NPT (30E648)
- OATEY PVC PVC Cap, Threaded, 4" Pipe Size (43918)
- APOLLO VALVES Gate Valve, 2 In., Low Lead Bronze (30LF03801PR)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF03401PR)
- APOLLO VALVES Gate Valve, 1-1/4 In., Low Lead Bronze (30LF03601PR)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF00401PR)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- Apollo Valves Valves