Shop All Backflow Preventers
Apollo Valves
Double Check Backflow Preventer, 2 in
Mfr # 4A108A2F
Zoro # G109977583
original price:
$553.99
5% off
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze C84400
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 5 3/8 in
- Max. Temp. 180 Degrees F
- Compliance ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC
Product Information
- Brand Apollo Valves
- MFR # 4A108A2F
- Zoro # G109977583
- UPC # 670750109218
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 3/8 in |
Size | 2 in |
Length | 20 1/8 in |
Details
Item | Double Check Valve Backflow Assembly 2" |
Body Material | Bronze C84400 |
Temp. Range | 33 Degrees F to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Compliance | ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC |
Standards | ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC |
Max. Pressure | 175 psi |
Features | 5 Year Warranty, Ball Valve Shut-offs with SS Handles and Nuts Standard, Chloramine-Resistant Elastomers, Compact, Yet Easy to Maintain, Corrosion Resistant, Designed, Cast, Machined, Assembled and Tested in the USA, Low Pressure Loss, No Special Tools Required, Threaded Testcock Protectors, Top Access for Fast Testing and Maintenance |
Connection | NPS |
Description
Double Check Valve Backflow Assembly 2 In., Size 2 in, Connection NPS, Body Material Bronze C84400, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 3/8 in, Length 20 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- ZORO SELECT 2" x 1/2" Malleable Iron Hex Bushing Class 150 (5P526)
- DIXON K-Series FNPT, 1/2", Plug, 1/2", ST (K4F4)
- ZORO SELECT Reducing Wye, 4 In x 2 In Hub (1WHW3)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- APOLLO VALVES Backflow Valve, Forged Brass, 1/2" Size (4ALF4A33AM)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- APOLLO VALVES Double Check Valve Assembly, Size 3/4 In. (4ALF104A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A207A2F)
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF106A2F)
- ZURN 112-375XLS-1-1/2" 375XL Reduced Pressure Principle Backflow Preventer (112-375XLS)
- Apollo Valves Backflow Preventers