Shop All Backflow Preventers
Apollo Valves
Double Check Backflow Preventer, 1 in
Mfr # 4A105A2F
Zoro # G710436226
original price:
$212.99
5% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze C84400
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 3 1/4 in
- Max. Temp. 180 Degrees F
- Connection NPS
Product Information
- Brand Apollo Valves
- MFR # 4A105A2F
- Zoro # G710436226
- UPC # 670750109089
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 1/4 in |
Length | 14 5/8 in |
Size | 1 in |
Details
Item | Double Check Valve Backflow Assembly 1" |
Body Material | Bronze C84400 |
Temp. Range | 33 Degrees F to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Connection | NPS |
Compliance | ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC |
Features | 5 Year Warranty, Ball Valve Shut-offs with SS Handles and Nuts Standard, Chloramine-Resistant Elastomers, Compact, Yet Easy to Maintain, Corrosion Resistant, Designed, Cast, Machined, Assembled and Tested in the USA, Low Pressure Loss, No Special Tools Required, Threaded Testcock Protectors, Top Access for Fast Testing and Maintenance |
Max. Pressure | 175 psi |
Standards | ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC |
Description
Double Check Valve Backflow Assembly 1 In., Size 1 in, Connection NPS, Body Material Bronze C84400, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 1/4 in, Length 14 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A205A2F)
- APOLLO VALVES Double Check Valve Assembly, Size 1 In. (4ALF105A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A207A2F)
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF106A2F)
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A206A2F)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL2)
- Apollo Valves Backflow Preventers