Shop All Backflow Preventers
Apollo Valves
Double Check Backflow Preventer, 1 1/2 in
Mfr # 4A107A2F
Zoro # G409843496
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze C84400
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 4 3/4 in
- Features 5 Year Warranty, Ball Valve Shut-offs with SS Handles and Nuts Standard, Chloramine-Resistant Elastomers, Compact, Yet Easy to Maintain, Corrosion Resistant, Designed, Cast, Machined, Assembled and Tested in the USA, Low Pressure Loss, No Special Tools Required, Threaded Testcock Protectors, Top Access for Fast Testing and Maintenance
- Compliance ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC
Product Information
- Brand Apollo Valves
- MFR # 4A107A2F
- Zoro # G409843496
- UPC # 670750109195
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4 3/4 in |
Size | 1 1/2 in |
Length | 18 in |
Details
Item | Double Check Valve Backflow Assembly |
Body Material | Bronze C84400 |
Temp. Range | 33 Degrees F to 180 Degrees F |
Features | 5 Year Warranty, Ball Valve Shut-offs with SS Handles and Nuts Standard, Chloramine-Resistant Elastomers, Compact, Yet Easy to Maintain, Corrosion Resistant, Designed, Cast, Machined, Assembled and Tested in the USA, Low Pressure Loss, No Special Tools Required, Threaded Testcock Protectors, Top Access for Fast Testing and Maintenance |
Compliance | ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC |
Max. Temp. | 180 Degrees F |
Standards | ASSE 1015, AWWA C510, CSA, IAPMO, UL, ULC |
Connection | NPS |
Max. Pressure | 175 psi |
Description
Double Check Valve Backflow Assembly, Size 1 1/2 in, Connection NPS, Body Material Bronze C84400, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 3/4 in, Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (32785)
- JONES STEPHENS Diverter Spout, Base Con, CTS CP, 1 1/2" (D01004)
- LEGEND VALVE 1 NO LEAD PRESS INLINE CHECK (105-455NL)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- APOLLO VALVES Double Check Valve Assembly, Size 1 In. (4ALF105A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A205A2F)
- APOLLO VALVES Dual Check Backflow Preventer, 3/8 in (4C10202A)
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF106A2F)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF203A2F)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- Apollo Valves Backflow Preventers