Shop All Ball Valves
Apollo Valves
4" Press Brass Ball Valve Inline
Mfr # 77VLF14A01
Zoro # G5273021
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 4"
- Standards MSS SP 110
- Seat Material RPTFE
Product Information
- Brand Apollo Valves
- MFR # 77VLF14A01
- Zoro # G5273021
- UPC # 670750984945
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Overall Length | 10.0 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Handle Height | 5.7 in |
Handle Length | 14.53 in |
Nominal Valve Size | 4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE T304 W/Pvc Inserts, 1/2" Tube Hanger (T24-050)
- DANCO VALVE PACK 3/32""X36"" (36380W)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- ZORO SELECT Sanitary Tee, 1-1/2 In Hub (1WHT6)
- APOLLO VALVES 3" Press Brass Ball Valve Inline (77VLF14001)
- APOLLO VALVES 3/4" Sweat x Hose Cap Bronze Ball Valve Inline (70LF204HC)
- APOLLO VALVES 1" FNPT Bronze Gas Ball Valve Inline (8010501)
- APOLLO VALVES 2-1/2" FNPT Bronze Gas Ball Valve Inline (8010901)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (82LF10501)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- Apollo Valves Valves