Shop All Ball Valves
Apollo Valves
3/8" FNPT x MNPT Bronze Ball Valve Inline
Mfr # 7080201
Zoro # G3265997
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Material Zinc Plated Steel
- Standards MSS SP-110
- Body Seal Material PTFE
Product Information
- Brand Apollo Valves
- MFR # 7080201
- Zoro # G3265997
- UPC # 670750675065
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.5" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Handle Length | 3.87 in |
Handle Height | 1.75 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP548T 1/2)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- WOODFORD MFG Model 71 Wall Hyd 5-Piece Repair Kit (RK-71)
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- APOLLO VALVES 3/4" FNPT x MNPT Bronze Ball Valve Inline (7080401)
- APOLLO VALVES 1/4" FNPT x MNPT Bronze Ball Valve Inline (7080101)
- APOLLO VALVES 1-1/4" FNPT x MNPT Bronze Ball Valve Inline (7080601)
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline (94ALF-104-01A)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94A20501)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7014864)
- BANJO 3/4" FNPT Polypropylene Electronic Ball Valve 2-Way (EV075)
- Apollo Valves Valves