Shop All Ball Valves
Apollo Valves
3/8" FNPT Bronze Ball Valve Inline
Mfr # 70LF-102-01
Zoro # G2463526
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Max. Pressure 600 psi CWP
- Ball Valve Basic Body Material Bronze
- Temp. Range -20 Degrees to 450 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 70LF-102-01
- Zoro # G2463526
- UPC # 670750427121
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.06" |
Nominal Valve Size | 3/8 in |
Handle Length | 3.85 in |
Handle Height | 1.75 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 8 In. Cover Plate Assembly With Mounting (3500-002KJKCP)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- DIXON Gruvlok Grooved Fitting Gasket, 6 in Nominal, Buna-N, Domestic (G600T)
- ZORO SELECT Flexible Metal Hose, 2-1/2 in. dia, 24in.L (40PL-CA11-0240-11B-11B)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF-101-01)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF-107-01)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF-103-01)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (95ALF20401)
- APOLLO VALVES 1" FNPT Bronze Gas Ball Valve Inline (8010501)
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (8950401A)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010401)
- Apollo Valves Valves