Shop All Ball Valves
Apollo Valves
3/8" FNPT Bronze Ball Valve Inline
Mfr # 70-102-41
Zoro # G0334695
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Material Zinc Plated Steel with Vinyl Grip
- Body Seal Material PTFE
- Handle Type Lever
Product Information
- Brand Apollo Valves
- MFR # 70-102-41
- Zoro # G0334695
- UPC # 670750649639
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16" |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Handle Length | 3.85 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8325)
- ASCO Red-Hat Wog 120V-Ac 3/4In Npt Solenoid Valve (8211B35)
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets (RBK15300)
- EVERPURE Quick Connect Filter, 2.5 gpm, 3-1/4" dia. (EV969321)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70-106-41)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70-107-41)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70-105-41)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (94MBV03)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF-108-01)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7710401)
- THRIFCO PLUMBING 1/2 Inch FIP Brass Ball Valve with Stop & Waste (6414022)
- Apollo Valves Ball Valves