Shop All Y & Basket Strainers
Apollo Valves
3/4", MNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG
Mfr # 59LF404P2
Zoro # G5274272
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type MNPT x FNPT
- Max. Fluid Temp. 450 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Product Information
- Brand Apollo Valves
- MFR # 59LF404P2
- Zoro # G5274272
- UPC # 670750873003
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Height | 3-1/4" |
Width | 5-25/64" |
Length | 4 1/4 in |
Mesh Size | 20 mesh |
Port 3 Connection Size | 1/2 in |
Port 1 Connection Size | 3/4 in |
Port 2 Connection Size | 3/4 in |
Description
Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 4 1/4 in, Height 3 1/4 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Yes, Maximum Pressure CWP: 400 psi, SWP: 125 psi, Maximum Temperature 353 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 3/4 in, Port 1 Connection Type NPT, Port 1 Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFCD221235)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3405)
- THRIFCO PLUMBING Cp Swivel Spray Aerator (4401857)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXP7)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- APOLLO VALVES 2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF008P2PR)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- HAYWARD FLOW CONTROL 3/4", Threaded, PVC, Y Strainer, 150 psi (YS10075T)
- Apollo Valves Y & Basket Strainers