Shop All Ball Valves
Apollo Valves
3/4" FNPT Bronze Ball Valve Inline
Mfr # 70-104-41
Zoro # G3242863
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Ball Valve Basic Body Material Bronze
- Valve Structure 2-Piece
- Standards MSS SP-110, ASTM B16
Product Information
- Brand Apollo Valves
- MFR # 70-104-41
- Zoro # G3242863
- UPC # 670750652424
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.0" |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 4.76 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Coupling Brass Barstock 1/8 (756103-02)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- DELTA Stryke 30" Towel Bar Stainless (77630-SS)
- DIXON 3/4" Brass Safety Check Valve (SCVH6)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70-101-41)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70-108-41)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70-103-41)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- APOLLO VALVES 3" Press Brass Ball Valve Inline (77VLF14001)
- LEGEND VALVE 1-1/4 T1002 NO LEAD BALL VALVE (101-066NL)
- Apollo Valves Ball Valves