Shop All Ball Valves
Apollo Valves
3" Sweat Brass Ball Valve Inline
Mfr # 94A20001
Zoro # G1274332
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 3"
- Port Full
- Seat Material PTFE
Product Information
- Brand Apollo Valves
- MFR # 94A20001
- Zoro # G1274332
- UPC # 670750823947
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 12.23 in |
Handle Height | 4.87 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Handle Length | 8.66 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Ganged Solenoid Valve Body (118-238)
- KOHLER Assembly, Electronic Unit (1104271)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 3 In L (245-00066303000)
- AMERICAN STANDARD Piston Assembly .5Gpf FManul UrinalFv (M964905D-0070500A)
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94A20901)
- APOLLO VALVES 4" Sweat Brass Ball Valve Inline (94A20A01)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF20401A)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-01)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94A20501)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (82LF20401)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- Apollo Valves Ball Valves