Shop All Ball Valves
Apollo Valves
2" Sweat Bronze Ball Valve 2-Way
Mfr # 77C20801A
Zoro # G3956736
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 2 in
- Hose I.D. 2 in
- Max. Pressure 600 psi CWP
Product Information
- Brand Apollo Valves
- MFR # 77C20801A
- Zoro # G3956736
- UPC # 670750351570
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Tube Size | 2 in |
Overall Length | 6.07 in |
Nominal Valve Size | 2 in |
Handle Length | 7.72 in |
Connection Size - Side 2 | 2 in |
Handle Height | 3.68 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Use with Urinals (0100FP-GASKET)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun (5863-4-0)
- EEMAX 3.8 gal, Both Mini Tank Water Heater, Single Phase (EMT4)
- LEGRIS Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 21)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77C20401A)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way (77C20301A)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve 2-Way (77C20201A)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (8210101)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF14401)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7710501)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-3)
- Apollo Valves Valves