Shop All Ball Valves
Apollo Valves
2" FNPT Carbon Steel Ball Valve Inline
Mfr # 72-108-01-A
Zoro # G2718046
original price:
$490.87
22% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Standards American Iron and Steel (AIS), ASTM A105-CS, Build America Buy America Act (BABA), Buy American Act (BAA)
- Handle Type Lever
- Ball Valve Basic Body Material Carbon Steel
Product Information
- Brand Apollo Valves
- MFR # 72-108-01-A
- Zoro # G2718046
- UPC # 670750681301
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 4.16 in |
Nominal Valve Size | 2 in |
Handle Height | 4.21 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 9.91 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Natural Gas, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (401532)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- DURAVIT Siphon w/Syphonic Action Horizontal Outlet, 1-4 Liter Flush Wh (0051120000)
- FLUIDMASTER Wax-Free Seal, Blue, Rubber (7530P8G)
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (72-104-01-A)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (7020401)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10601A)
- APOLLO VALVES 3/4" Sweat x Hose Cap Bronze Ball Valve Inline (70LF204HC)
- APOLLO VALVES 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (7610427A)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-50V)
- Apollo Valves Ball Valves