Shop All Ball Valves
Apollo Valves
2" FNPT Bronze Ball Valve Inline
Mfr # 82LF14801
Zoro # G5152892
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Ball Valve Product Group Manual
- Seat Material RPTFE
- Ball Material 316 stainless steel
Product Information
- Brand Apollo Valves
- MFR # 82LF14801
- Zoro # G5152892
- UPC # 670750770388
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 6.03 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- ARROWHEAD BRASS REPLCMNT STEM ASSMBLY10"" (PK8010)
- LASTING TRADITIONS Imperial 8 in. D X 4 in. L Steel Stove Pipe (BM0049)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y94)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF14401)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF14701)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (82LF14301)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010827)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10801A)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- Apollo Valves Valves