Shop All Ball Valves
Apollo Valves
2" FNPT Bronze Ball Valve Inline
Mfr # 75-108-01
Zoro # G1300643
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Body Seal Material PTFE
- Compliance MSS SP-110
- Ball Valve Basic Body Material Bronze
Product Information
- Brand Apollo Valves
- MFR # 75-108-01
- Zoro # G1300643
- UPC # 670750691737
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.67 in |
Connection Size - Side 1 | 2 in |
Handle Length | 5.5 in |
Connection Size - Side 2 | 2 in |
Handle Height | 3.06 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Faucet Handles, Hdl S/A Wt Tb (940-181Y)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 3"" SLIP (PVC 02116 1800)
- MIDLAND METAL 14 OD WHITE POLY TUBING 100 (73203W)
- KOHLER Hot Valve Cartridge Assembly, Replacement (GP1092204)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-01)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (75-106-01)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF10501A)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF20401A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline Single Union (7030601)
- AMERICAN GRANBY American Granby HMIP150HANDLE 1.5 in. Ball Valve Handle PVC; Red (HMIP150HANDLE)
- Apollo Valves Valves