Shop All Ball Valves
Apollo Valves
2" FNPT Bronze Ball Valve Inline
Mfr # 7014864
Zoro # G3244473
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Port Standard
- Compliance ISO 9001
- Standards MSS SP-110
Product Information
- Brand Apollo Valves
- MFR # 7014864
- Zoro # G3244473
- UPC # 670750662959
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.5" |
Handle Length | 7.75 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Ceramic Cartridge, 2-1/4" x 1-1/2" for Faucet (0092298)
- KOHLER Mounting Kit (1434265)
- MOEN Adapter Kit (145058)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7014464)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7014264)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF24401A)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline Single Union (7030201)
- APOLLO VALVES 2" FNPT Carbon Steel Ball Valve Inline (72-108-01-A)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- Apollo Valves Valves