Shop All Ball Valves
Apollo Valves
2" FNPT Bronze Ball Valve Inline
Mfr # 701082741
Zoro # G2288937
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Material Zinc Plated Steel with Vinyl Grip
- Ball Valve Basic Body Material Bronze
- Valve Structure 2-Piece
Product Information
- Brand Apollo Valves
- MFR # 701082741
- Zoro # G2288937
- UPC # 670750854354
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 10.24 in |
Nominal Valve Size | 2 in |
Handle Length | 6.26 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481223W-PK10)
- WATTS 1/2" Threaded Dual Check Valve (LF7RU2-2)
- JOHN GUEST 2-Way Divider, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI2308S-PK10)
- HAM-LET 1/4" MNPT Stainless Steel Mini Ball Valve Inline (H-1280-SS-N-1/4)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (701022741)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (701072741)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (701012741)
- APOLLO VALVES 1/2" NPT Brass Ball Valve Inline (94ALF-103-01A)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF14601A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (75-106-01)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/2 In (13X542)
- Apollo Valves Valves