Shop All Ball Valves
Apollo Valves
2-1/2" Sweat Brass Ball Valve Inline
Mfr # 94ALF-209-01A
Zoro # G6176396
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 2 1/2"
- Features Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
- Temp. Range -20 Degrees to 366 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 94ALF-209-01A
- Zoro # G6176396
- UPC # 670750060038
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Tube Size | 2 1/2" |
Overall Length | 6.18 in |
Handle Height | 4.66 in |
Handle Length | 8.66 in |
Connection Size - Side 2 | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI SEAL Toilet Gasket (BL01)
- B & K Bush Hex Gal 2-1/2 X 2 (511-998BC)
- MOEN Brushed nickel 24" towel shelf (BH5294BN)
- CHICAGO FAUCET Screw, 665-116JKNF (665-116JKNF)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7650701)
- APOLLO VALVES 3/8" NPT Brass Ball Valve Inline (94ALF-102-01A)
- APOLLO VALVES 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (7610327A)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- APOLLO VALVES 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (86B10524)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-300)
- Apollo Valves Ball Valves