Shop All Check Valves
Apollo Valves
1/4" FNPT Stainless Steel Ball Cone Spring Check Valve
Mfr # 6210101
Zoro # G2770652
original price:
$98.54
20% off
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT
- Connection FNPT
- Body Material Stainless steel
- Pipe or Tube Size - Check Valves 1/4 in
Product Information
- Brand Apollo Valves
- MFR # 6210101
- Zoro # G2770652
- UPC # 670750633164
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Pipe or Tube Size - Check Valves | 1/4 in |
Overall Height | 1 1/8 in |
Size | 1/4" |
Width | 2 1/16 in |
Length | 2 1/16 in |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC 2""MPT1""FPT (PVC 02112 3600)
- POWERS Internal Repair Kit (800310C)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1/2", PVC/FPM, Threaded (AV10050T)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210701)
- APOLLO VALVES 1/4" FNPT Bronze Ball Cone Spring Check Valve (6110101)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Cone Spring Check Valve (6110601)
- APOLLO VALVES 1-1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10601)
- APOLLO VALVES 2" Press Lead Free Bronze Swing Check Valve (61YLF208T1PR)
- APOLLO VALVES 1/2" FNPT Cast Bronze Ball Cone Check Valve (61-503-01)
- MILWAUKEE VALVE 8" Flanged Cast Steel Swing Check Valve (1570 CB2 8)
- Apollo Valves Valves