Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve Inline
Mfr # 70LF14101
Zoro # G5153111
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Max. Pressure 600 psi CWP
- Connection Type FNPT x FNPT
- Compliance ISO 9001
Product Information
- Brand Apollo Valves
- MFR # 70LF14101
- Zoro # G5153111
- UPC # 670750536748
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 0.37 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Length | 3.85 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 5/8" Barbed 90 Degree Elbow PK 10 (L0-10WP)
- LIBERTY PUMPS Ascent II PE-IC Check Valve Kit (K001909)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (6AYZ0)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF14301)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF14701)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- APOLLO VALVES 1-1/2" FNPT Bronze Gas Ball Valve Inline (8010701)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77C20401A)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010301)
- VELAN Manual Stainless Socket Weld 1/2In Ball Valve (T1813-SSEZ)
- Apollo Valves Valves