Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve 3-Way
Mfr # 7060101
Zoro # G1703152
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style 3-Way
- Ball Material Chrome Plated Brass
- Stem Type Blowout Proof
- Seat Material RPTFE
Product Information
- Brand Apollo Valves
- MFR # 7060101
- Zoro # G1703152
- UPC # 670750952470
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 5.92 in |
Outlet Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Outlet Connection Size - Side 1 | 1/4 in |
Handle Height | 1.8 in |
Inlet Connection Size | 1/4 in |
Handle Length | 3.88 in |
Inlet Connection Height | 1.18 in |
Description
Manual Three-Way Ball Valve, Body Material Bronze, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Not Applicable, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2 in. FIP x 3/8 in. OD Comp Quarter Turn Straight Supply Stop Valve w/ Cross Handle, Chrome Plated (S43021)
- ANVIL 3/4" Black Forged Steel Tee Class 3000 (0362025405)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-BN)
- LARSEN SUPPLY CO X-75P 0.5 x 24 in. Thread Faucet Seat (139507)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 3-Way (7060401)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 3-Way (7060201)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- APOLLO VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (8950301A)
- APOLLO VALVES 3/8" FNPT x MNPT Bronze Ball Valve Inline (7080201)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF10701)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- Apollo Valves Ball Valves