Shop All Check Valves
Apollo Valves
1/2" Press Lead Free Bronze Ball Cone Check Valve
Mfr # 61LF10301PR
Zoro # G4679053
original price:
$48.49
17% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Press
- Connection Press
- Body Material Lead Free Bronze
- Length 4.2"
Product Information
- Brand Apollo Valves
- MFR # 61LF10301PR
- Zoro # G4679053
- UPC # 670750663673
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 4.2" |
Pipe or Tube Size - Check Valves | 1/2" |
Width | 4-7/32" |
Size | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG1303 430318)
- PUR FAUCET MOUNT FILTER (PFM400H)
- NIBCO 3/8" NOM C Copper Return Bend (U638 3/8)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 500', Green (PE14CG)
- APOLLO VALVES 1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10701)
- APOLLO VALVES 3/4" FNPT Bronze Ball Cone Spring Check Valve (6110401)
- APOLLO VALVES 1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10101)
- APOLLO VALVES 2" Press Lead Free Bronze Swing Check Valve (61YLF208T1PR)
- APOLLO VALVES 1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10301)
- APOLLO VALVES 1/2" Press Lead Free Bronze Swing Check Valve (61YLF203T1PR)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- Apollo Valves Check Valves