Shop All Y & Basket Strainers
Apollo Valves
1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG
Mfr # 59LF003P2
Zoro # G5286547
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 450 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Product Information
- Brand Apollo Valves
- MFR # 59LF003P2
- Zoro # G5286547
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Height | 2" |
Length | 2-11/16" |
Width | 2-45/64" |
Mesh Size | 16 mesh |
Port 2 Connection Size | 1/2 in |
Port 1 Connection Size | 1/2 in |
Port 3 Connection Size | 1/4 in |
Description
Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 2 3/4 in, Height 2 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Mesh Size 16 mesh, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Yes, Maximum Pressure CWP: 400 psi, SWP: 125 psi, Maximum Temperature 353 Degrees F, Micron Rating 297 micron, Port 1 Connection Size 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", NPT (ZUSA-PF-393)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-64)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- WHITEHAUS Rvrsbl Sink W/ A Concave Front Apron On One Side, Wht (WHFLCON2418-WHITE)
- APOLLO VALVES 1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WSP (59LF001P2)
- APOLLO VALVES 3/4", MNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF404P2)
- APOLLO VALVES 2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF008P2PR)
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- APOLLO VALVES 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF007P2)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- Apollo Valves Y & Basket Strainers