Shop All Ball Valves
Apollo Valves
1/2" FNPT Bronze Gas Ball Valve Inline
Mfr # 8010301
Zoro # G0574716
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Valve Structure 2-Piece
- Compliance MSS SP-110, UL Listed
- Features Suitable for LP-Gas, Natural Gas, Flammable Liquid and Heating Oil
Product Information
- Brand Apollo Valves
- MFR # 8010301
- Zoro # G0574716
- UPC # 670750719172
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.99" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 1.81 in |
Handle Length | 3.87 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Natural Gas, Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 130151BN (130151BN)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- ZSI Beta Clamps, Twin Series, 3/4 In Tube, C (T3012C)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Inlet (18C402X39)
- APOLLO VALVES 3" FNPT Bronze Gas Ball Valve Inline (8010001)
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline (8010801)
- APOLLO VALVES 2-1/2" FNPT Bronze Gas Ball Valve Inline (8010901)
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (7010010)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve Inline (70LF-202-01)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94ALF-205-01A)
- LEGEND VALVE 4" S-601 PVC BALL VALVE (201-411)
- Apollo Valves Valves