Shop All Check Valves
Apollo Valves
1" Press Lead Free Bronze Swing Check Valve
Mfr # 61YLF205T1PR
Zoro # G4692283
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Press
- Connection Press
- Body Material Lead Free Bronze
- Max. Water Pressure 200 psi
Product Information
- Brand Apollo Valves
- MFR # 61YLF205T1PR
- Zoro # G4692283
- UPC # 670750686382
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Length | 5 29/32 in |
Pipe or Tube Size - Check Valves | 1 in |
Overall Height | 2 17/64 in |
Width | 3 3/4 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Flow - Valves 28.6 gpm, Application - Valves General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH16)
- NIBCO PRESS SYSTEM Fitting Rducer, 1-1/2" x 1/2", FTG X Press (9008905PC)
- SLOAN Drop-In Kit, Urinal, 0.5 GPF (A43A)
- PROPLUS Stem and Bonnet for Central Hot, Lead Free Brass (163546LF)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Cone Spring Check Valve (6110601)
- APOLLO VALVES 3/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210401)
- APOLLO VALVES 3/8" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10201)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110901)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- SHARPE VALVES 2" FNPT Carbon Steel Oil Patch Swing Check Valve (4353013720)
- Apollo Valves Valves