Shop All Y & Basket Strainers
Apollo Valves
1", MNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG
Mfr # 59LF405P2
Zoro # G5274281
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type MNPT x FNPT
- Max. Fluid Temp. 450 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Product Information
- Brand Apollo Valves
- MFR # 59LF405P2
- Zoro # G5274281
- UPC # 670750873157
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Height | 4" |
Width | 5-3/4" |
Length | 4 3/4 in |
Mesh Size | 20 mesh |
Port 2 Connection Size | 1 in |
Port 3 Connection Size | 3/4 in |
Port 1 Connection Size | 1 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 4 3/4 in, Height 4 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Yes, Maximum Pressure CWP: 400 psi, SWP: 125 psi, Maximum Temperature 353 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 3/4 In. Threaded Schedule 80 PVC Union (164-104)
- LEGRIS Union Tee, 12mm Tube Size, Nylon, Black, 10 PK (3104 12 00)
- EZ-FLO EASTMAN Replacement Ball, Brass Material (32109LF)
- ZORO SELECT 2" Black Forged Steel Cap Class 3000 (1MNW2)
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF008P2)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- APOLLO VALVES 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF007P2)
- APOLLO VALVES 1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WSP (59LF001P2)
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (6 791F-AH CI Flgd Duplex Strainer)
- Apollo Valves Y & Basket Strainers