Shop All Ball Valves
Apollo Valves
1" FNPT Stainless Steel Ball Valve Inline
Mfr # 7650501A
Zoro # G2890142
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Material 304 Stainless Steel with Vinyl Grip
- Features All Stainless Steel Construction
- Ball Valve Basic Body Material Stainless Steel
Product Information
- Brand Apollo Valves
- MFR # 7650501A
- Zoro # G2890142
- UPC # 670750172342
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 7.51 in |
Connection Size - Side 1 | 1 in |
Handle Height | 7 in |
Connection Size - Side 2 | 1 in |
Handle Length | 7 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression-Align Brass Tube Nut 100PK (61CA-6)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4001)
- SPEARS PVC Schedule 80 Union, 1 in. (SP60128)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- APOLLO VALVES 1/2" FNPT Stainless Steel Ball Valve Inline (7650301A)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7650101A)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94ALF-205-01A)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF14301)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7710301)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- Apollo Valves Valves