Shop All Ball Valves
Apollo Valves
1" FNPT Carbon Steel Ball Valve Inline
Mfr # 73A10501A
Zoro # G2613143
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Max. Pressure 2000 psi CWP
- Standards A108, MSS-SP-110
- Port Standard
Product Information
- Brand Apollo Valves
- MFR # 73A10501A
- Zoro # G2613143
- UPC # 670750243202
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.48 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Handle Length | 4.75 in |
Handle Height | 2.18 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (PLUG125)
- LDR INDUSTRIES Two Handles For Kitchen Or Lavatory Clear Acrylic (500 6140)
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R006)
- SIGNET PVC Clamp-on Saddles, 8 (PV8S080)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7014864)
- APOLLO VALVES 1/4" FNPT x MNPT Bronze Ball Valve Inline (7080101)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF14801)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7150301)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF-103-01)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- ASAHI 1-1/4" Thread PVC Ball Valve 2-Way (161071012)
- Apollo Valves Ball Valves