Shop All Ball Valves
Apollo Valves
1" FNPT Bronze Ball Valve Inline
Mfr # 7710501
Zoro # G3177885
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Ball Valve Product Group Manual
- Seat Material RPTFE
- Handle Type Lever
Product Information
- Brand Apollo Valves
- MFR # 7710501
- Zoro # G3177885
- UPC # 670750703683
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 7.31" |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 5.5 in |
Connection Size - Side 2 | 1 in |
Handle Height | 2.62 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- ZORO SELECT 2" Malleable Iron Square Head Plug Class 150 (5P548)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 1 NPT (4677T23)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7710101)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7710201)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7710701)
- APOLLO VALVES 1-1/2" FNPT Carbon Steel Ball Valve Inline (8950701)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF14401)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF-107-01)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/8 In (13X539)
- Apollo Valves Ball Valves