Shop All Check Valves
Apollo Valves
1-1/4" Press Lead Free Bronze Ball Cone Check Valve
Mfr # 61LF10601PR
Zoro # G4676691
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Press
- Connection Press
- Body Material Lead Free Bronze
- Size 1 1/4"
Product Information
- Brand Apollo Valves
- MFR # 61LF10601PR
- Zoro # G4676691
- UPC # 670750663727
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1 1/4" |
Width | 6 11/16 in |
Length | 6 45/64 in |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF10701)
- ZORO SELECT 2" MNPT x 6 ft. TBE Black Pipe Sch 80 (90923)
- STTELLI TOOTHBRUSH HOLDER BELIZE WH (BEA-TBH-WHI)
- CHEMTROL Ball Valve, 2" Pipe, Locking Lever Handle (NL94T5D)
- APOLLO VALVES 1/2" FNPT Cast Bronze Ball Cone Check Valve (61-503-01)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210801)
- APOLLO VALVES 2" Press Lead Free Bronze Ball Cone Check Valve (61LF10801PR)
- APOLLO VALVES 1" Swivel x FNPT Lead Free Bronze Dual Check Valve (4NLF3S65A)
- APOLLO VALVES 3/4" FNPT Bronze Dual Check Valve (4ALF3A44A)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210101)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (515Y 1)
- Apollo Valves Check Valves