Shop All Ball Valves
Apollo Valves
1-1/4" FNPT Bronze Ball Valve Inline
Mfr # 7150601
Zoro # G1837114
original price:
$242.99
5% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Stem Type Blowout Proof
- Valve Structure 2-Piece
- Max. Steam Pressure 150 PSI WSP
Product Information
- Brand Apollo Valves
- MFR # 7150601
- Zoro # G1837114
- UPC # 670750680014
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 9.28 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 9 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Adj PVC Cleanout, 4", w/Brass Cover (74129)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way, Handle Type: Flag (6901190)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7150101)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7150201)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7150701)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (7210727A)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF24401A)
- APOLLO VALVES 3" NPT Brass Ball Valve Inline (94ALF-100-01A)
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50612)
- Apollo Valves Valves