Shop All Check Valves
Apollo Valves
1-1/4" FNPT Bronze Ball Cone Spring Check Valve
Mfr # 6110601
Zoro # G2637223
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Cast Bronze
- Standards Canadian Reg. No: 0C11218.5C
Product Information
- Brand Apollo Valves
- MFR # 6110601
- Zoro # G2637223
- UPC # 670750632198
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Size | 1 1/4" |
Overall Height | 2-1/8" |
Length | 4.19" |
Width | 2.37" |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Reducing Adapter, Brass Pipe Fitting (3/8F3HG-B)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Straight Valve, 10PK (HA-SS109-10)
- MOEN Posi-Temp(R) With Diverter Valve Trim (T2470)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048200)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210801)
- APOLLO VALVES 2" Press Lead Free Bronze Swing Check Valve (61YLF208T1PR)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210701)
- APOLLO VALVES 3" FNPT Bronze Ball Cone Spring Check Valve (6110001)
- APOLLO VALVES 2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10801)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (515 3/4)
- Apollo Valves Valves